Socket strip with USB 7-fold, Number of sockets: 7W

Article no.: 081178 7W
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Number of sockets Unit price incl. VAT
  • IP Index of Protection: IP 20
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Number of sockets 7
Length of strip 460 mm
Power supply Mains operated
Cable structure 3G1.5
Cable class H05VV-F
Cable length 3 m
Interface USB interface
Type of product Multi-way socket extension
Plug type, input F

Identification numbers & Classifications

Article number 081178 7W
EAN / GTIN 4007123656752
Manufacturer number 1150660325

Description

Version:

5-way socket strip with 2-way USB charger function. Sockets arranged at an angle of 90°. Bolt holes for wall mounting.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Note:

Adapter plug with earth contact 250 V / 16 A for connecting earth contact plugs to other European plug systems can be found in the online shop under No. 081172 and No. 081174.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart