{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rated power unrolled | 3,500 W | |
Number of sockets | 6 | |
Length of strip | 340 mm | |
Power supply | Mains operated | |
Cable structure | 3G1.5 | |
Cable class | H05VV-F | |
Cable length | 1.5 m | |
On/Off switch | yes | |
Type of product | Multi-way socket extension | |
Plug type, input | F |
Article number | 081161 |