{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 15V | |
AC supply voltage | 250 V | |
Rated power unrolled | 3500 (16 A) W | |
Cable class | H05VV-F | |
Cable structure | 3G1.5 | |
Material cable | PVC | |
Cable length | 15 m | |
Power supply | Mains operated | |
Type of product | Cable drum | |
Plug type, input | E |
Article number |
081157 15V
Copy |
|
EAN / GTIN |
4003644013623
Copy |
|
Manufacturer number |
FKBB15T
Copy |
|
Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de |