{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Mains frequency | 50 Hz | |
Number of sockets | 6 | |
Power supply | Mains-powered | |
Cable structure | 3G1.5 | |
Cable class | H05VV-F | |
Cable length | 2 m | |
On/Off switch | yes | |
Number of sockets 230 V/16 A | 6 | |
Type of product | multiple socket | |
Plug type, input | F | |
Nominal voltage | 230 V |
Article number | 081153 6 | |
EAN / GTIN | 4007123641109 | |
Manufacturer number | 1153320100 |