Spiral cable 1 − 5 m, 250 V

Article no.: 081145
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
impact-resistant and splash-proof Category 2 (K2) to BGI
AC supply voltage 250 V
Power supply Mains operated
Cable class H07BQ-F
Cable structure 3G1.5
Material cable Armoured cable
Type of product Extension cable

Identification numbers & Classifications

Article number 081145
EAN / GTIN 4003644005741
Manufacturer number VKS315

Description

Version:

Certified for exterior use and for use in humid environments (IP44).
Spiral-Plus cable with PU sheath, extends from 1 − 5m (recommended 1 − 3m). An additional glass fibre braid in the cable sheath ensures long-lasting and consistent coil resilience.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

With two metal clips for strain relief.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart