Mobile multi-way sockets for F, B, PL, CZ 400

Article no.: 081140 400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 227 mm
Depth 212 mm
Height 305 mm
Illumination 2,000 lm
Power supply Mains operated
Number of 250 V sockets 4
Number of sockets 400 V/16 A 2
Type of product Power distributor

Identification numbers & Classifications

Article number 081140 400
EAN / GTIN 4003644021093
Manufacturer number FKVM402016

Description

Version:

Mobile multi-way sockets with sturdy hard rubber reinforced casing. 2.5 m connection cable H07RN-F 3G2.5 with 250V Schuko plug.
Output sockets with spring-loaded covers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart