{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
Nominal voltage | 230 V | |
Illumination | 5,400 lm | |
Power supply | Mains operated | |
Energy efficiency class | E | |
Colour temperature | 6,500 K | |
Overall length | 360 mm | |
Overall width | 300 mm | |
Overall height | 350 mm | |
Connection cable length | 5 m | |
Type of product | Floodlight |
Article number |
081123 50
Copy |
|
EAN / GTIN |
4003644019380
Copy |
|
Manufacturer number |
HSS50LEDH
Copy |
|
Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 BABENHAUSEN, Germany, www.hedi.de |