Safety shut-off Stream-Line, Hose connection internal ⌀ (nominal bore): 8mm

Article no.: 080297 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
124 pieces in stock 124 pieces available in 3-4 working days

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hose connection internal ⌀ (nominal bore) 8 mm
Type of product Coupling

Identification & Classification

Article number 080297 8
EAN / GTIN 7391390285300
Manufacturer number 303202062
Manufacturer CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rate as a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness - the amortisation time is 2 years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar.
Stream-Line hose adapter simply and effectively clamps the hose on to the coupling by means of a threaded nut - no hose clip required.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart