Safety compressed air gun with “StarTip” pipe Air connection STAR

Article no.: 080266 STAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate 100 l/min - 1,100 l/min
Type of product Pistol

Identification numbers & Classifications

Article number 080266 STAR
EAN / GTIN 7391390475350

Description

Version:

Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.
Safety compressed air gun with low-noise nozzle, adjustable flow rate. Complies with ISO standard B.
Supplied with steel coupling adapter No. 080300.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart