{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PU spiral hose | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
usable hose length | 4 m | |
Colour | blue | |
Connection quick-release coupling | 1/4 inch | |
Connection plug nipple | 1/4 inch |
Article number | 080245 4 | |
EAN / GTIN | 2050000972034 |