Industrial coupling Internal thread, Connection internal thread: 1/4in

Article no.: 080231 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock

Select article variation and quantity

Connection internal thread (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Brass
maximum operating pressure 35 bar
Connection internal thread 1/4 inch
Flow rate 2,000 l/min
Type of product Coupling

Identification numbers & Classifications

Article number 080231 1/4
EAN / GTIN 4062406423117
Manufacturer number 080231 1/4

Description

Version:

Industrial coupling designed for an optimised high flow rate of 2000 l/min (air), nominal value 7.8. High-quality and sturdy quick-release coupling that shuts off on one side. Flow-optimised valve, extremely high flow rates, low pressure drop, long service life, excellent operational reliability and absolute leak-tightness.
Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Material:

Nickel-plated brass, sleeve steel hardened and nickel-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Industrial coupling Internal thread, Connection internal thread: 1/4in

Industrial coupling Internal thread, Connection internal thread: 1/4in

on request
In stock
69 pieces in stock
US $ 20.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
679 pieces in stock
US $ 9.52
plus VAT at the current rate Prices plus delivery costs
Connection internal thread 1/4 inch 1/4 inch
maximum operating pressure 35 bar 35 bar
Type of product Coupling Coupling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart