{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Brass | |
maximum operating pressure | 35 bar | |
Connection external thread | 1/2 inch | |
Flow rate | 2,000 l/min | |
Type of product | Coupling |
Article number | 080230 1/2 | |
EAN / GTIN | 4062406403201 | |
Manufacturer number | 080230 1/2 |
This article |
Recommendations |
|
---|---|---|
Industrial coupling External thread, Connection external thread: 1/2in
on request
In stock
79 pieces in stock
US $ 20.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,146 pieces in stock
US $ 9.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection external thread | 1/2 inch | 1/2 inch |
Flow rate | 2,000 l/min | 1,000 l/min |
maximum operating pressure | 35 bar | 35 bar |
Material | Brass | |
Type of product | Coupling | Coupling |