PU braided hose, blue 11 mm

Article no.: 080221 11
(11.01 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Hose internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material PU braided hose
    maximum operating pressure 16 bar
    Hose external ⌀ 16 mm
    Hose internal ⌀ (nominal bore) 11 mm
    Hose length 25 m
    Colour blue
    Type of product Hose

    Identification numbers & Classifications

    Article number 080221 11
    EAN / GTIN 7391390094667
    Manufacturer number 309581621

    Description

    Version:

    Very light, flexible, and abrasion-resistant PU hose. Outstanding resistance to oil, solvents, and non-aqueous solvents. Operating pressure 16 bar.
    Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart