eSafe Multi-Link system with steel safety coupling, Number of distributor sockets: 3

Article no.: 080211 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
28 pieces in stock 28 pieces available in 3-4 working days

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection internal thread 1/2 inch
Number of distributor sockets 3
Type of product Coupling

Identification numbers & Classifications

Article number 080211 3
EAN / GTIN 7391390241306
Manufacturer number 309029203

Description

Version:

The Multi-Link system combines optimum compressed air distribution and flexibility within a very small space. The system is suitable for compressed air distribution in both new and also existing workplaces. Assembly and installation times are reduced to a minimum. The connections can be rotated through 180°.
eSafe Multi-Link system with steel safety coupling 3 ISO B.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart