Distribution block for compressed air coupling 1/4 inch 4

Article no.: 080208 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 190 mm
    Width 43.5 mm
    Material of body Aluminium
    maximum operating pressure 15 bar
    Connection thread 1/4 inch
    Inlet thread 3/4 inch
    Temperature range -20 °C - 200 °C
    Number of distributor sockets 4
    Type of product Distribution block
    Colour red

    Identification numbers & Classifications

    Article number 080208 4
    EAN / GTIN 4062406599102
    Manufacturer number 080208 4

    Description

    Version:

    Distribution blocks made from aluminium (red anodised) for pneumatic hoses. They can be mounted directly on the machine. The clear arrangement of pneumatic hoses increases the safety of work and production, and saves on energy and hose cables thanks to the central supply.

    Supplied with:

    Distributor block including industrial coupling No. 080230 size 1/4. Without blanking plugs.

    Note:

    See No. 080207 V for suitable blanking plugs.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart