Leak detector, Type: LS250

Article no.: 080198 LS250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Leak detector
Operating temperature -5 °C - 50 °C
Working frequency 40 (+/- 2) kHz
Laser Wavelength 630-660 nm
Number of rechargeable batteries contained 1
Connection format 3.5-mm jack plug; Power supply socket
Type of display 3.5-inch touch panel, TFT transmissive
Degree of contamination 2
Storage temperature -20 °C - 60 °C
Working time 10 h
Laser class Class 2
Charging time per battery 4 h
Type of rechargeable battery Lithium-ion
Height 280 mm
Weight including rechargeable battery 0.55 kg
Replaceable battery no
IP Index of Protection IP 20
Battery voltage 7.4 V
Interface USB interface
Power supply Mains operated
Application Indoor use
Length 263 mm
Width 96 mm

Identification numbers & Classifications

Article number 080198 LS250
EAN / GTIN 4067263097983
Manufacturer number 206419

Description

Version:

The LS 250 leak detector can detect even the smallest leaks from a distance of several metres. It conveys the inaudible ultrasound into a frequency that can also be detected visually using the display and acoustically using the supplied soundproof headphones. The LS 250 impresses with its sensitive sensor technology, which effectively improves the detection of leaks. The integrated laser pointer serves as a target bearing, so that the leak can be precisely located. By using a specially designed acoustic trumpet, improved focussing of the sound waves is achieved. This trumpet acts as a directional microphone, suppressing disturbing background noise and facilitating pinpoint location of leaks even in hard-to-reach areas. In addition, the LS 250 has a large touch display.

Advantage:

  • Easy and fast measurement, even from several meters away.
  • During operation, measurements can be taken without affecting operation.
  • Short amortisation period of the device due to high cost savings.
  • No interference from loud background noise, as the acoustic frequency operates in the ultrasound range.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Application:

Leak detection in compressed air, gas, steam and vacuum systems.

Supplied with:

  • Leak detector with ultrasonic probe.
  • Focus tube with focus tip.
  • Acoustic trumpet.
  • Soundproof, ergonomic headphones.
  • Power adapter/charger.
  • Carrying case.

Note:

Not suitable for helium.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart