{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 35 bar | |
Hose internal thread connection ⌀ | 6 mm | |
Flow rate | 1,000 l/min | |
Type of product | Coupling |
Article number | 080172 6 | |
EAN / GTIN | 4062406523954 | |
Manufacturer number | 080172 6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |