Double-ended adapter set 10 pieces 3/8 in

Article no.: 080167 3/8
Set price 10 Piece (2.47 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Product details

Technical Data

Length 23 mm
Connection external thread G3/8 inch
Width across flats 19 mm
Number of external threads 2
Type of product Nipple

Identification numbers & Classifications

Article number 080167 3/8
EAN / GTIN 4047322540155
Manufacturer number 143728

Description

Version:

Double-ended adapter, cylindrical external thread on both sides, brass.

Standard:

Threads to ISO 228.

Note:

T threaded pieces can be found under No. 080035 in the online shop.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart