{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PU coiled hose | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
usable hose length | 7.5 m | |
Type of product | Hose |
Article number | 080106 7,5 | |
EAN / GTIN | 4047322540285 | |
Manufacturer number | 140229 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() PU coiled hose 3/8 inch with rotating screw attachment and anti-kink protection 7,5 m
on request
In stock
27 pieces in stock
|
on request
In stock
2,103 pieces in stock
|
|
Connection quick-release coupling | 1/4 | |
Material | PU coiled hose | |
maximum operating pressure | 10 | |
usable hose length | 7.5 | 7.5 |
Hose external ⌀ | 12 | 8 |
Hose internal ⌀ | 8 | 6 |
Type of product | Hose | Hose |