{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | nylon coiled hose | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 9 mm | |
usable hose length | 7.5 m | |
Connection plug nipple | 3/8 inch |
Article number | 080105 7,5 | |
Manufacturer number | 132400 |