{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Nylon coiled hose | |
Hose external ⌀ | 8 mm | |
Hose internal ⌀ | 6 mm | |
usable hose length | 2.5 m | |
Colour | blue | |
Connection plug nipple | 1/4 inch |
Article number | 080100 2,5 | |
Manufacturer number | 120491 |