{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 10 bar | |
Hose external ⌀ | 8 mm | |
Hose internal ⌀ | 6 mm | |
usable hose length | 7.5 m | |
Connection quick-release coupling | 1/4 inch | |
Temperature range | -60 °C - 60 °C | |
Type of product | Hose |
Article number | 080057 7,5 | |
EAN / GTIN | 4062406734855 | |
Manufacturer number | 080057 7,5 |