This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Water hose yellow-blue, PVC, Length 50 m, Hose internal ⌀: 19mm

Article no.: 080046 19

Select article variation and quantity

Hose internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material twist-resistant PVC water hose
Hose external ⌀ 24.5 mm
Hose internal ⌀ 19 mm
Hose length 50 m
Colour yellow-blue
Type of product Hose

Identification numbers & Classifications

Article number 080046 19

Description

Version:

High-quality twist-resistant water hose in yellow with blue stripes. Length 50 m.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart