{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 254.35 | |
⌀ | 11 mm | |
Material | Brass | |
maximum operating pressure | 60 bar | |
Connection internal thread | 3/8 inch | |
Type of product | Coupling |
Article number | 080035 3/8 | |
EAN / GTIN | 4047322647182 | |
Manufacturer number | 161907 |
This article |
Recommendations |
||
---|---|---|---|
T-piece inner/inner/inner 3/8 in
on request
In stock
15 pieces in stock
US $ 8.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 20.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
US $ 9.52
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 11 | ||
Connection internal thread | 3/8 | 3/8 | 3/8 |
Flow rate | 2,000 | 1,000 | |
Manufacturer's designation | 254.35 | ||
maximum operating pressure | 60 | 35 | 35 |
Material | Brass | Brass | |
Type of product | Coupling | Coupling | Coupling |