{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 254.39 | |
⌀ | 15 mm | |
Material | Brass | |
maximum operating pressure | 60 bar | |
Connection internal thread | 1/2 inch | |
Type of product | Coupling |
Article number | 080035 1/2 | |
EAN / GTIN | 4047322647199 | |
Manufacturer number | 161908 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() T-piece inner/inner/inner, Power supply: 1/2in
on request
In stock
4 pieces in stock
US $ 10.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 21.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
388 pieces in stock
US $ 9.52
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 15 mm | ||
Connection internal thread | 1/2 inch | 1/2 inch | 1/2 inch |
Flow rate | 2,000 l/min | 1,000 l/min | |
Manufacturer's designation | 254.39 | ||
maximum operating pressure | 60 bar | 35 bar | 35 bar |
Material | Brass | Brass | |
Type of product | Coupling | Coupling | Coupling |