{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 348 mm | |
Overall width | 137 mm | |
Overall height | 157 mm | |
Material | Aluminium | |
Number of holes | 7 | |
Type of product | Hose support |
Article number | 080027 13 | |
EAN / GTIN | 4047322458948 | |
Manufacturer number | 130353 | |
Manufacturer | Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de |