{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height (H) | 196 mm | |
Overall length (L) as 3-part service unit | 183 mm | |
Flow rate for 3-part service unit | 1,150 l/min | |
Internal thread ⌀ | 3/8 inch | |
Type of product | Oilers |
Article number | 080013 3/8 | |
EAN / GTIN | 4047322244794 | |
Manufacturer number | 120558 |