Pneumatic chisel hammer, Type: P2531-H

Article no.: 079730 P2531-H
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation P2531-H
Tool arbor size 10.2 mm
Tool arbor shape Hexagon
maximum air consumption 402 l/min
Impact frequency 50 Hz
Connection thread BSP
Compressed air connection 1/4 inch
recommended hose size (internal ⌀) 10 mm
Weight 1.5 kg
Operating noise 100 dB(A)
maximum vibration to EN 11.5 m/s2
Length 193 mm
Type of product Chisel mallet

Identification numbers & Classifications

Article number 079730 P2531-H
EAN / GTIN 7322590059514
Manufacturer number 8425020620

Description

Version:

Handy chisel hammer for chiselling and separating.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart