Pneumatic chisel hammer, Type: P2531-H

Article no.: 079730 P2531-H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation P2531-H
Tool arbor size 10.2 mm
Tool arbor shape Hexagon
maximum air consumption 402 l/min
Impact frequency 50 Hz
Connection thread BSP
Compressed air connection 1/4 inch
recommended hose size (internal ⌀) 10 mm
Weight 1.5 kg
Operating noise 100 dB(A)
maximum vibration to EN 11.5 m/s2
Length 193 mm
Type of product Chisel mallet

Identification & Classification

Article number 079730 P2531-H
EAN / GTIN 7322590059514
Manufacturer number 8425020620
Manufacturer Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

Handy chisel hammer for chiselling and separating.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart