Pneumatic engraving pen P2506

Article no.: 079710 P2506
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P2506
maximum air consumption 6 l/min
Impact frequency 225 Hz
Connection thread NPT
Compressed air connection 1/8 inch
Weight 0.14 kg
Operating noise 79 dB(A)
maximum vibration to EN 5.1 m/s2
18.4 mm
Length 127 mm
Type of product Engraving pen

Identification numbers & Classifications

Article number 079710 P2506
EAN / GTIN 7322590060701
Manufacturer number 8425010290

Description

Version:

Engraving pen with adjustable power and outstanding durability. Can be converted to a chisel hammer.

Supplied with:

Including the necessary coupling adaptors.
Supplied with 2.5 m connection hose with filter, pin insert, chisel, blank, case.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart