{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
maximum speed | 13,000 rpm | |
maximum air consumption | 498 l/min | |
Backing pad ⌀ | 150 mm | |
Type of extraction | Own dust extraction | |
Stroke | 5 mm | |
Weight | 0.9 kg | |
Operating noise | 82 dB(A) | |
maximum vibration to EN | 3.9 m/s2 | |
Type of product | Random orbital sander |
Article number |
079657 R036CS1HL
Copy |
|
EAN / GTIN |
663023170978
Copy |
|
Manufacturer/responsible person | Ingersoll-Rand Industrial Ireland L, Lakeview Drive 165, K67 EW96 DUBLIN, Ireland, www.ingersollrand.com |