Pneumatic random orbital sander X61V

Article no.: 079656 X61V
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Extreme 150 mm
maximum speed 12,000 rpm
maximum air consumption 538 l/min
Backing pad ⌀ 150 mm
Type of extraction External
Stroke 5 mm
Weight 0.9 kg
Operating noise 75 dB(A)
maximum vibration to EN 8.78 m/s2
Type of product Orbital sander

Identification numbers & Classifications

Article number 079656 X61V
EAN / GTIN 616026000346
Manufacturer number X61V

Description

Version:

Powerful random orbital sanders with polyurethane hook and loop fastening backing pads. Easy to use due to light-weight composite housing and ergonomic hand application area. Robust, smooth-running, and low-vibration pneumatic drive with steel cylinder, low noise level.
Dynorbital spirit orbital sander (152 mm) for central extraction.
EXTREME orbital sander series. Very ergonomic and powerful. With a 5 mm orbital stroke. Connection for external extraction.

Supplied with:

Including the necessary coupling adaptors.

Note:

See No. 567775 or 567901 for hook and loop grinding discs.
DynaMaze hook and loop backing pad for No. 079655 and 079656 size X61V and size 58436 can be found under No. 567872 size 150.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart