{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Output power | 300 W | |
maximum speed | 26,000 rpm | |
maximum air consumption | 1,020 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 inch | |
Manufacturer's designation | 3260D12K | |
Tape width | 3, 13 16-19 mm | |
Band length | 305 mm | |
Weight | 0.77 kg | |
Operating noise | 81.5 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Belt grinders |
Article number | 079570 3260D12K | |
EAN / GTIN | 015451689674 |