{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Output power | 300 W | |
maximum speed | 25,000 rpm | |
maximum air consumption | 570 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 inch | |
Collet ⌀ | 6 mm | |
Weight | 0.52 kg | |
Operating noise | 72 dB(A) | |
maximum vibration to EN | 3.14 m/s2 | |
Length | 154 mm | |
Type of product | Straight die grinders |
Article number | 079442 SDM26LR | |
EAN / GTIN | 5390145244700 |