{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Output power | 63 W | |
maximum speed | 80,000 rpm | |
maximum air consumption | 170 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 inch | |
Collet ⌀ | 3 mm | |
Weight | 0.15 kg | |
Operating noise | 68 dB(A) | |
maximum vibration to EN | < 2,5 m/s2 | |
Length | 135 mm | |
Type of product | Straight die grinder |
Article number | 079440 SPT80R | |
EAN / GTIN | 5390145244601 |