Balancer, maximum towing capacity: 1,5kg

Article no.: 079295 1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
100 pieces in stock

Select article variation and quantity

maximum towing capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cord travel length 0.9 m
Safe working load 0.5 kg - 1.5 kg
maximum suspended load 1.5 kg
Weight 0.35 kg
Type of product Retraction spring / balancer

Identification numbers & Classifications

Article number 079295 1,5
EAN / GTIN 4014586835075
Manufacturer number 90801012008

Description

Version:

Shock-resistant plastic casing.
Balancer with automatic rewind for various ranges of weights, sturdy aluminium casing. The balancer takes the weight of the tool away from the user and thus significantly reduces the incidence of tiredness.
Balancers make power tools, especially heavy ones, both easier and safer to use.
  • “Weightless” equipment.
  • Tidiness at the workplace.
  • Equipment and tools within easy reach.
  • Safety at the workplace due to suspension of equipment and leads.
  • Equipment in clear view and in reach of the user.
  • Weight compensation and thus balance can be maintained over the entire cord travel.
Cable of nylon.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart