{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 2,170 Nm | |
Power supply | Pneumatic | |
Maximum screw ⌀ (8.8 - 12.9) | M20 | |
maximum speed | 5,200 rpm | |
Tool arbor drive profile | Square | |
Tool arbor size | 3/4 inch | |
maximum air consumption | 243.5 l/min | |
Connection thread | NPT | |
Compressed air connection | 3/8 inch | |
recommended hose size (internal ⌀) | 13 mm | |
Weight | 4.5 kg | |
Operating noise | 99.5 dB(A) | |
maximum vibration to EN | 10.69 m/s2 | |
Length | 184 mm | |
Type of product | Screwdriver |
Article number | 079193 9013TT | |
EAN / GTIN | 4000896227143 | |
Manufacturer number | 9013TT | |
Manufacturer | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |