{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Manufacturer's designation | W2411 | |
Torque range | 13 Nm - 80 Nm | |
Maximum screw ⌀ (8.8 - 12.9) | M10 | |
maximum speed | 7,000 rpm | |
Tool arbor drive profile | □ | |
Tool arbor size | 3/8 inch | |
Format | Pistol | |
maximum air consumption | 678 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 inch | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1 kg | |
Operating noise | 88 dB(A) | |
maximum vibration to EN | 7 m/s2 | |
Length | 154 mm | |
Height | 165 mm | |
Type of product | Screwdriver |
Article number |
079171 W2411
Copy |
|
EAN / GTIN |
7322590051266
Copy |
|
Manufacturer number |
8434124855
Copy |
|
Manufacturer/responsible person | Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de |