Pneumatic screwdriver, Type: S2326

Article no.: 079161 S2326
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation S2326
Torque range up to 4,5 Nm
maximum screw ⌀ (8.8 - 12.9) M6
maximum speed 2,400 rpm
Bit socket F 6.3
maximum air consumption 336 l/min
Connection thread BSP
Compressed air connection 1/4 inch
recommended hose size (internal ⌀) 6.3 mm
Weight 0.8 kg
Operating noise 83 dB(A)
maximum vibration to EN < 2.5 m/s2
Length 178 mm
Type of product Screwdriver

Identification numbers & Classifications

Article number 079161 S2326
EAN / GTIN 7322590011406
Manufacturer number 8431025736

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
Versatile application screwdrivers with 1/4 inch hexagon socket quick-release chuck for E 6.3 bits (see No. 674200 ff), reversible for clockwise / anticlockwise rotation.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart