Wet and dry vacuum cleaner AERO 21-21INOX

Article no.: 078540 21-21INOX
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AERO 21-21 PC INOX
    Power supply Mains operated
    Power consumption 1,250 W
    Container volume 20 l
    Length 390 mm
    Width 400 mm
    Height 525 mm
    Suction hose length 2.5 m
    Hose ⌀ 32 mm
    Cable length 5 m
    Number of turbines 1
    Air flow volume 60 l/s
    Vacuum 210 mbar
    Degree of separation 99.9 %
    Operating noise 64 dB(A)
    Automatic switch-on yes
    Filter cleaning Push & Clean system
    Weight 8.5 kg
    Filter system PET filter element
    Special features Compact stainless steel container
    Type of product Wet and dry vacuum cleaners

    Identification numbers & Classifications

    Article number 078540 21-21INOX
    EAN / GTIN 5711145158864
    Manufacturer number 107406603

    Description

    Version:

    Robust and powerful wet / dry vacuum cleaners with flexible hose connection system (MultiFit) and for performing a very wide variety of professional cleaning tasks. Degree of separation > 99.9%.
    Compact all-purpose vacuum cleaner with Push & Clean filter cleaning system.
    • With socket and automatic switch-on for connection of an electric power tool (maximum 2000 W).
    • Stainless steel tank with handle and hose clip.

    Supplied with:

    Supplied with suction hose, hose support, curved hand tube, wet filter and washable filter element (PET).

    Note:

    Other safety vacuum cleaners for all hazard classes (health hazard or explosive dusts) are available on request (class L, M, H).

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart