{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | NT 30/1 Tact Te L * | |
Power supply | Mains operated | |
Power consumption | 1,380 W | |
Container volume | 30 l | |
Connection width | 35 mm | |
Length | 560 mm | |
Width | 370 mm | |
Height | 580 mm | |
Suction hose length | 4 m | |
Cable length | 7.5 m | |
Number of turbines | 1 | |
Air flow volume | 74 l/s | |
Vacuum | 254 mbar | |
Operating noise | 69 dB(A) | |
Automatic switch-on | yes | |
Anti-static system | yes | |
Filter cleaning | Tact automatic filter cleaning | |
Dust class − vacuum cleaner | L | |
Weight | 14 kg | |
Filter system | Eco flat fold filter | |
Special features | Robust container with bumper | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078521 NT30TEL | |
EAN / GTIN | 4054278046006 | |
Manufacturer number | 1.148-211.0 | |
Manufacturer | Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de |