{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GHG18V-50 | |
Air temperature | 300 °C - 500 °C | |
Air flow volume | 175 l/min | |
Power supply | Mains operated | |
Number of temperature levels | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Number of rechargeable batteries contained | 0 | |
Weight | 590 g | |
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Type of product | Hot air pistol |
Article number |
078334 GHG18V50
Copy |
|
EAN / GTIN |
4059952586694
Copy |
|
Manufacturer number |
06012A6501
Copy |
|
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |