{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Voltage | 230 V | |
Frequency range | 50 Hz - 60 Hz | |
Output power | 2,300 W | |
Length | 490 mm | |
Width | 390 mm | |
Height | 130 mm | |
Weight | 4 kg | |
Power supply | Mains operated | |
IP Index of Protection | IP 20 | |
Type of product | Induction heater |
Article number | 078332 W2300KIT_B | |
EAN / GTIN | 8718868455062 | |
Manufacturer number | 8718868455062 |