Drytec® carbide circular saw blade ⌀ 355×25.4 mm for thin-walled material 90

Article no.: 078237 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Number of teeth Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 355 mm
Bore ⌀ 25.4 mm
suitable for 078231 size 9435
Suitable for material for thin-walled material
Number of teeth 90
No. of teeth optimised for Material thickness up to 2.5 mm
Width of cut B 2.2 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 078237 90
EAN / GTIN 4260052460146
Manufacturer number 600570

Description

Version:

Carbide-tipped circular saw blade for precise cutting.
  • Safety at work: Thin-walled, low-vibration, reduced noise.
  • Extremely long working life.
  • High-quality cutting.
  • Can be resharpened 5×.
  • General-purpose use for steel, plastic, and non-ferrous metals (not No. 078236).

Note:

Other special saw blades for aluminium, stainless steel, for example, are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart