{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Transport case | |
Manufacturer's designation | 8230 | |
Power supply | Mains operated | |
Power consumption | 1,700 W | |
maximum speed | 2,600 rpm | |
Saw blade ⌀ | 230 mm | |
maximum cutting depth 90° | 84 mm | |
maximum cutting depth 45° | 56 mm | |
Weight | 7.1 kg | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Type of product | Saw |
Article number | 078234 8230 | |
EAN / GTIN | 4260052466834 | |
Manufacturer number | 608280I |