{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | SSPE1500X | |
Power supply | Mains operated | |
Power consumption | 1,500 W | |
Stroke length | 32 mm | |
Rate of strokes | 0 rpm - 2,800 rpm | |
Weight | 4 kg | |
maximum vibration to EN | 15.2 m/s2 | |
Special features | FIXTEC / AVS | |
Type of product | Saw |
Article number | 078224 SSPE1500X | |
EAN / GTIN | 4002395241699 | |
Manufacturer number | 4933428900 |