{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V; Milwaukee type HB 18 V | |
Manufacturer's designation | M18CBS125 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Belt speed | 0 m/min - 116 m/min | |
maximum cutting depth 90° | 125 mm | |
Band saw width | 13 mm | |
Band saw length | 1,140 mm | |
Weight | 7.3 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Power supply | Rechargeable battery-powered | |
Type of product | Saw |
Article number | 078205 M18CBS125 | |
Manufacturer number | 4933448195 |