{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Milwaukee type HB 12 V; Milwaukee type B 12 V | |
Manufacturer's designation | M12FBS64 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 12 V | |
Belt speed | 0 m/min - 116 m/min | |
maximum cutting depth 90° | 64 mm | |
Band saw width | 13 mm | |
Band saw length | 776 mm | |
Weight | 3.2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Power supply | Rechargeable battery-powered | |
Type of product | Saw |
Article number | 078202 M12FBS64 | |
EAN / GTIN | 4058546346324 | |
Manufacturer number | 4933478441 |