{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Floor cleaning device | |
Working width, brushes | 400 mm | |
Working width, suction | 400 mm | |
Length | 520 mm | |
Width | 470 mm | |
Height | 1,150 mm | |
max. area coverage | 400 m2/h | |
min. brush contact pressure | 100 g/cm³ - 200 g/cm³ | |
Brush speed | 1,100 rpm | |
Power consumption | 2,300 W | |
Weight including accessories | 30 kg | |
Volume of the fresh water tank | 10 l | |
Volume of the dirty water tank | 10 l | |
Mains frequency | 50 Hz | |
AC supply voltage | 220 V - 240 V | |
Power supply | Mains operated |
Article number | 078001 BR4010CADV | |
EAN / GTIN | 4039784541498 | |
Manufacturer number | 1.783-311.0 |