E−Cut saw blade, diamond, Width of cut: 44mm

Article no.: 077885 44
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Width of cut (mm) Unit price incl. VAT
  • Material: CRP, GRP

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Material CRP, GRP
for material CRP, GRP
Toolholder SLM
Cutting width 44 mm
Type of product Saw blade

Identification numbers & Classifications

Article number 077885 44
EAN / GTIN 4014586389622
Manufacturer number 63502204210

Description

Version:

E-Cut diamond saw blade for perfectly clean cut edges in CRP/GRP, without delamination.

Suitable for:

Only Fein MM 700 and AMM 700, No. 077805 and No. 077804.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart